- Jig Saw Blades
- High Speed Steel Blade Material
- 12 Teeth per Inch
- 4 in Overall Length
- T-Shank
features
- Flush cut blade allows user to cut to front of shoe
- Extra thick body to minimize deflection
| Blade Type | T-Shank |
| Blade Material | High Speed Steel |
| Length | 4 in |
| Teeth Per Inch | 12 |
| Weight | 0.13 LB |
| EAN or UPC | 28877531441 |

