- Heavy-Duty Variable Speed Top-Handle Jig Saw Kit
description
- The DEWALT DW331K has a 6.5 amp motor and four position orbital action enabling the DW331K jigsaw to make fast cuts through hardwoods, thin gauge metals, plastics and fiberglass. The saw delivers accurate, perpendicular cuts without engaging any additional buttons or blade clamping devices. The XL keyless blade clamp lever is located on the front of the unit where it can be reached with ease and offer quick blade changes for maximized productivity. The shoe bevels to 45° and includes a no-mar shoe cover to protect materials from scratching.
features
- Powerful 6.5 amp motor delivers the cutting power needed for the most demanding materials
- Variable speed delivers 500 - 3,100 strokes per minute for optimal cutting speed for a variety of applications
- Keyless, lever-action blade clamp for quick and easy blade changes
- All-metal gear case and keyless blade lever enhance tool durability in a professional shop environment
- 4-position orbital action provides control of cut quality and speed
- Positive bevel detents ensure accuracy at the most common angles 0 degree, 15 degree, 30 degree, and 45 degree
- Extra-large rubber grip dampens vibration and provides comfort during prolonged use
- Integrated dust blower maintains visibility of cut line
- Non-marring plastic shoe cover protects soft or glossy materials from scratches from the shoe
- Accepts T-shank blades for optimal holding power and professional results
includes
- Blades
- Heavy-duty kit box
| Family Name | Heavy-Duty Variable Speed Top-Handle Jig Saw Kit |
| Amps | 6.5 A |
| Voltage Rating | 115 |
| Strokes Per Minute | 3100 strokes/min |
| Cut Depth | 1 in |
| Tool Wt. | 6.4 lb |
| Weight | 10.0 LB |
| EAN or UPC | 28877452050 |

