- Circular Saw Blades
- Master Combo
- 8 1/4" Blade Diameter
- 60 Number of Teeth
- 5/8" Arbor Hole Size
applications
- Wood cutting
features
- Precision sharpened teeth for fast, smooth cuts and longer life
- Blade coating prevents rust and reduces friction
- Thicker body provides increased durability in heavy-duty applications
- Fully hardened steel body prevents blade warping and binding
| Packing Type | Carded |
| Arbor Hole Type | Diamond |
| Blade Dia. | 8 1/4 in |
| Arbor Hole Size | 5/8 in |
| Material | Steel |
| Type | Master Combo |
| No. of Teeth | 60 |
| Weight | 0.55 LB |
| EAN or UPC | 28874033320 |

