- Circular Saw Blades
- Combination
- 10" Blade Diameter
- 40 Number of Teeth
- 5/8" Arbor Hole Size
applications
- Wood cutting
features
- Precision sharpened teeth for fast, smooth cuts and longer life
- Blade coating prevents rust and reduces friction
- Thicker body provides increased durability in heavy-duty applications
- Fully hardened steel body prevents blade warping and binding
| Arbor Hole Type | Diamond |
| Blade Dia. | 10 in |
| Arbor Hole Size | 5/8 in |
| Type | Combination |
| No. of Teeth | 40 |
| Packing Type | Carded |
| Weight | 0.764 LB |
| EAN or UPC | 28874033504 |

