- Abrasive Saw Blades
- 6 1/2 x 1/8 x 5/8 Disk Size
- Aluminum Oxide Abrasive Material
- A24R Grit
- 9400 rpm Max rpm
description
- Metal abrasive saw blades are constructed with two pieces of extra-strength fiberglass for long life. They feature premium grain for added wheel life and speed of cut.
features
- High quality resin bonds that are 100% inspected before use for product consistency and quality
- Cutting all types of ferrous metals
- Steel, rebar, tubing, studding, decking
- 30 day money back guarantee
| Dia. | 6.5 in |
| Manufacturer Name | DeWalt® |
| Grit | A24R |
| Mounting | Diamond Knock-Out |
| Thickness | 0.125 in |
| Performance | High |
| Disc Size | 6 1/2 x 1/8 x 5/8 |
| Arbor Diameter | 5/8 in |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.3 LB |
| EAN or UPC | 28877321288 |

