- Abrasive Saw Blades
- 6 1/2 x 1/8 x 5/8 Disk Size
- Premium Silicon Carbide Abrasive Material
- C24R Grit
- 9400 rpm Max rpm
description
- Masonry abrasive saw blades are constructed with two pieces of extra-strength fiberglass for long life. The blades feature premium grain for added wheel life and speed of cut. The high quality resin bonds are 100% inspected before use for product consistency and quality.
features
- Constructed with two pieces of extra-strength fiberglass for long life
- Cuts all types of concrete and masonry products
- Premium silicon carbide grain for long life and fast cutting
- 30 Day money back guarantee
| Performance | High |
| Arbor Diameter | 5/8 in |
| Mounting | Diamond Knock-Out |
| Grit | C24R |
| Thickness | 0.125 in |
| Dia. | 6.5 in |
| Abrasive Material | Silicon Carbide |
| Disc Size | 6 1/2 x 1/8 x 5/8 |
| Manufacturer Name | DeWalt® |
| Weight | 0.307 LB |
| EAN or UPC | 28877321295 |

