- Abrasive Saw Blades
- 7" x 1/8" x 5/8" Disk Size
- 8,700 rpm Max
description
- Masonry abrasive saw blades are constructed with two pieces of extra-strength fiberglass for long life. The blades feature a premium grain for added wheel life and speed of cut.
features
- High quality resin bonds that are 100% inspected before use for product consistency and quality
- Cuts all types of concrete and masonry products
- Premium silicon carbide grain for long life and fast cutting
- Diamond knockout arbor for use with worm drive saws
- 2 full sheets of fiberglass for durability and safety
- 30-day money back guarantee
- Independently certified to meet applicable standards
| Thickness | 0.125 in |
| Disc Size | 7 x 1/8 x 5/8 |
| Dia. | 7 in |
| Abrasive Type | C24R |
| RPM [Max] | 8700 rpm |
| Material | Aluminum Oxide |
| Tool Shape | Round |
| Applicable Materials | Masonry |
| Arbor Diameter | 5/8 in |
| Weight | 0.3 LB |
| EAN or UPC | 28874035218 |

