- Circular Saw Blades
- Hollow Ground Plywood
- 7 1/4" Blade Diameter
- 140 Number of Teeth
- 5/8" Arbor Hole Size
applications
- Wood cutting
features
- Blade coating prevents rust and reduces friction
- Precision sharpened teeth for fast, smooth cuts and longer life
- Thicker body provides increased durability in heavy-duty applications
- Fully hardened steel body prevents blade warping and binding
| Packing Type | Bulk |
| Arbor Hole Size | 5/8 in |
| No. of Teeth | 140 |
| Arbor Hole Type | Diamond |
| Blade Dia. | 7 1/4 in |
| Type | Hollow Ground Plywood |
| Weight | 0.65 LB |
| EAN or UPC | 28874035263 |

