- Abrasive Saw Blades
- 8 x 1/8 x 5/8 Disk Size
- Premium Silicon Carbide Abrasive Material
- C24R Grit
- 7600 rpm Max rpm
features
- Premium silicon carbide grain for long life and fast cutting
- Proprietary material mix ensures durable long life wheels
- Two full sheets of fiberglass for durability and safety
- Diamond knockout arbor for use with worm drive saws
| Abrasive Material | Silicon Carbide |
| Mounting | Diamond Knock-Out |
| Dia. | 8 in |
| Grit | C24R |
| Disc Size | 8 x 1/8 x 5/8 |
| Arbor Diameter | 5/8 in |
| Thickness | 0.125 in |
| Manufacturer Name | DeWalt� |
| Performance | High |
| Weight | 0.52 LB |
| EAN or UPC | 28877321417 |

