- Circular Saw Blades
- Thin Kerf
- 7 1/4" Blade Diameter
- 20 Number of Teeth
- 5/8" Arbor Hole Size
applications
- General purpose
features
- Tougher tungsten carbide stays sharper longer
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Thin kerf for fast and smooth cutting action
- Ribbed heat vents allow blade to run cooler, reducing blade flexing and binding
- All blades feature 5/8" arbor with diamond knock-out
| Packing Type | Bulk |
| Type | Thin Kerf |
| Kerf | 0.071 in |
| Blade Dia. | 7 1/4 in |
| No. of Teeth | 20 |
| Hook | 25 ° |
| Tooth Angle | 25 ° |
| Arbor Hole Size | 5/8 in |
| Arbor Hole Type | Diamond |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Grind | ATB |
| Cutting Edge Material | Tungsten Carbide |
| Thickness | 0.045 in |
| Weight | 0.625 LB |
| EAN or UPC | 28874035744 |

