- Circular Saw Blades
- Nail Cutting
- 7 1/4" Blade Diameter
- 18 Number of Teeth
- 5/8" Arbor Hole Size
description
- Rock Carbide Teeth provide maximum resistance for longer life
applications
- Wood cutting
features
- Flush ground teeth and reinforced shoulder for enhanced durability
- Anti-stick rim reduces friction and gum-up
- Blades feature 5/8" arbor with diamond knock-out
- Manufactured by DeWalt
| Packing Type | Bulk |
| Thickness | 0.045 in |
| Arbor Hole Type | Diamond |
| Grind | ATB |
| Application | Wood cutting |
| Hook | 15 ° |
| No. of Teeth | 18 |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Arbor Hole Size | 5/8 in |
| Kerf | 0.071 in |
| Blade Dia. | 7 1/4 in |
| Cutting Edge Material | Rock Carbide |
| Type | Nail Cutting |
| Tooth Angle | 15 ° |
| Weight | 0.39 LB |
| EAN or UPC | 28874035911 |

