- Heavy-Duty 7-1/4" (184 mm) Lightweight Circular Saw Kit w/ High Strength Base and Electric Brake
features
- Innovative, high strength base withstands a one-story drop
- Lightweight tool designed to reduce user fatigue and increase productivity
- 56° beveling capacity with stops at 45° and 22.5° allows for aggressive bevel cuts while allowing user to locate common angles quickly
- Clear line of sight aids in blade visibility from any angle
- Electric brake stops blade after use
includes
- Carbide-tipped blade
- Blade wrench
- Heavy-duty kit box
| Amps | 15 A |
| Depth of Cut @ 90° | 2 3/8 in |
| Blade Dia. | 7 1/4 in |
| Voltage Rating | 115 |
| Cordless | No |
| RPM [Max] | 5800 rpm |
| Family Name | Heavy-Duty 7-1/4" (184 mm) Lightweight Circular Saw Kit w/ High Strength Base and Electric Brake |
| Depth of Cut @ 45° | 1 3/4 in |
| Tool Wt. | 9.8 lb |
| Weight | 17.2 LB |
| EAN or UPC | 28877348292 |

