- Jig Saw Blades
- Cobalt Steel Blade Material
- 6 Teeth per Inch
- 4 in Overall Length
- U-Shank
features
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts
- Deeper gullets with increased free space remove more material for faster cutting
- Cobalt steel (bi-metal) maximizes blade life and durability
- U-shank fits DeWalt® and other universal shank jig saws
| Cut Style | Fast Cutting |
| Blade Type | U-Shank |
| Blade Material | Cobalt Steel |
| Length | 4 in |
| Teeth Per Inch | 6 |
| Weight | 0.088 LB |
| EAN or UPC | 28877314723 |

