- Jig Saw Blades
- Carbon Steel Blade Material
- 6 Teeth per Inch
- 4 in Overall Length
- U-Shank
description
- DEWALT offers a full range of jig saw blades including both universal™ and tang™ shank blades. DEWALT® also offers high-carbon, high-speed, and bi-metal blades to support the wide variety of applications. Additionally, DEWALT® offers ground and milled blades as well as set and tapered blades. In short, all manufacturing processes and materials are covered in the extensive DEWALT® listing. DEWALT® blades are manufactured in the 112,000 square foot state-of-the-art facility located in Tampa, Florida.
features
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts
- Deeper gullets with increased free space remove more material for faster cutting
- Fits DEWALT® and other universal shank jig saws
- Used in a wide variety of woodworking and woodcutting applications
| Tooth Type | Milled & Set |
| Blade Type | U-Shank |
| Teeth Per Inch | 6 |
| Cut Style | Fast Cutting |
| Blade Material | Carbon Steel |
| Length | 4 in |
| Weight | 0.088 LB |
| EAN or UPC | 28874537002 |

