Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
High Performance Wood Cutting Blade

DW3700H2

PENDING RECODE TO DWLT_DW3750H2, MTRL - 104097915
Item #104093033
  • Jig Saw Blades
  • Carbon Steel Blade Material
  • 6 Teeth per Inch
  • 4 in Overall Length
  • U-Shank
  • Fast Cutting
  • 2 Pieces
+ Show More + Show Less
High Performance Wood Cutting Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Jig Saw Blades
  • Carbon Steel Blade Material
  • 6 Teeth per Inch
  • 4 in Overall Length
  • U-Shank

features

  • Precision ground teeth stay sharper longer and deliver smooth, clean cuts
  • Deeper gullets with increased free space remove more material for faster cutting
  • Fits DeWalt® and other universal shank jig saws
Length 4 in
Cut Style Fast Cutting
Blade Material Carbon Steel
Blade Type U-Shank
Teeth Per Inch 6
Weight 0.062 LB
EAN or UPC 28874437005
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison