- Jig Saw Blades
- Cobalt Steel Blade Material
- 8 Teeth per Inch
- 4 in Overall Length
- U-Shank
features
- U-shank fits DeWalt® and other universal shank jig saws
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts
- Cobalt steel (bi-metal) maximizes blade life and durability
- Deeper gullets with increased free space remove more material for faster cutting
| Cut Style | Aluminum/Fiberglass |
| Teeth Per Inch | 8 |
| Blade Type | U-Shank |
| Length | 4 in |
| Blade Material | Cobalt Steel |
| Weight | 0.088 LB |
| EAN or UPC | 28877314785 |

