- Jig Saw Blades
- Carbon Steel Blade Material
- 8 Teeth per Inch
- 4 in Overall Length
- U-Shank
description
- DeWalt u-shank aluminum/fiberglass jig saw blade. Used in a variety of woodworking and wood cutting jigsaw applications.
features
- Deeper gullets with increased free space remove more material for faster cutting
- Fits DEWALT® and other universal shank jig saws
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts
- Used in a variety of woodworking and wood cutting jigsaw applications
| Cut Style | Aluminum/Fiberglass |
| Blade Type | U-Shank |
| Blade Material | Carbon Steel |
| Teeth Per Inch | 8 |
| Length | 4 in |
| Weight | 0.088 LB |
| EAN or UPC | 28877323244 |

