- Fine Cut Smooth Finish Jig Saw Blades
- U-Shank Blade Type
- 4" Working Length
description
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts. Deeper gullets with increased free space remove more material for faster cutting. Cobalt steel (Bi-metal) maximizes blade life and durability. U-shank fits DEWALT and other universal shank jig saws. Used in a variety of woodworking and wood cutting jigsaw applications. DEWALT 5 pack of blades.
features
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts
- Deeper gullets with increased free space remove more material for faster cutting
- U-shank fits DEWALT and other universal shank jig saws
- Cobalt steel (Bi-metal) maximizes blade life and durability
| Blade Material | Cobalt Steel |
| Blade Type | U-Shank |
| Working Length | 4 in |
| Teeth Per Inch (Text) | 10 |
| Weight | 0.088 LB |
| EAN or UPC | 28877314792 |

