- Jig Saw Blades
- Carbon Steel Blade Material
- 10 Teeth per Inch
- 4 in Overall Length
- U-Shank
description
- DEWALT offers a full range of jig saw blades including both universal™ and tang™ shank blades. DEWALT also offers high carbon, high speed, and bi-metal blades to support the wide variety of applications. Additionally, DEWALT offers ground and milled blades as well as set and tapered blades. In short, all manufacturing processes and materials are covered in the extensive DEWALT listing. DEWALT blades are manufactured in the 112,000 square foot state-of-the-art facility located in Tampa, Florida.
features
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts
- Deeper gullets with increased free space remove more material for faster cutting
- Fits DEWALT and other universal shank jig saws
- Used in a wide variety of woodworking and woodcutting applications
| Blade Type | U-Shank |
| Cut Style | Laminated Down Cutting |
| Blade Material | Carbon Steel |
| Length | 4 in |
| Teeth Per Inch | 10 |
| Weight | 0.08 LB |
| EAN or UPC | 28874537125 |

