- Jig Saw Blades
- Carbon Steel Blade Material
- 12 Teeth per Inch
- 3 in Overall Length
- U-Shank
features
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts
- Deeper gullets with increased free space remove more material for faster cutting
- Fits DeWalt® and other universal shank jig saws
| Teeth Per Inch | 12 |
| Cut Style | Wood Scrolling |
| Blade Material | Carbon Steel |
| Blade Type | U-Shank |
| Length | 3 in |
| Weight | 0.062 LB |
| EAN or UPC | 28874437159 |

