- Jig Saw Blades
- Carbide Grit Cobalt Steel Blade Material
- 3 in Overall Length
- U-Shank
- 5 Pieces
features
- Medium carbide grit offers the ability to cut in hard materials
| Blade Material | Carbide Grit Cobalt Steel |
| Blade Type | U-Shank |
| Length | 3 in |
| Weight | 0.088 LB |
| EAN or UPC | 28877314952 |

