- Jig Saw Blades
- Bi-Metal Blade Material
- 18 Teeth per Inch
- 3 in Overall Length
- U-Shank
features
- Unique curved tooth design minimizes stress points for longer blade life and faster cuts
- Cobalt steel (bi-metal) maximizes blade life and durability
- U-shank fits DeWalt® and other universal shank jig saws
| Blade Type | U-Shank |
| Blade Material | Bi-Metal |
| Cut Style | Metal Cutting |
| Length | 3 in |
| Teeth Per Inch | 18 |
| Weight | 0.014 LB |
| EAN or UPC | 28877315904 |

