- Medium Metal Cutting Jig Saw Blades
- U-Shank Blade Type
- 3" Working Length
features
- U-shank fits DeWalt® and other universal shank jig saws
- Cobalt steel (bi-metal) maximizes blade life and durability
- Unique curved tooth design minimizes stress points for longer blade life and faster cuts
| Working Length | 3 in |
| Teeth Per Inch (Text) | 18 |
| Blade Material | Cobalt Steel |
| Blade Type | U-Shank |
| Weight | 0.03 LB |
| EAN or UPC | 28874437241 |

