- Jig Saw Blades
- Carbon Steel Blade Material
- 6 Teeth per Inch
- 4 in Overall Length
- T-Shank
description
- DEWALT DW3750H 4 In. 6 TPI fast wood cut HCS T-shank jig saw blade - 5 pack. Used in a variety of woodworking and wood cutting jigsaw applications.
features
- T-shank design fits all Bosch and DEWALT® jig saws
- Used in a variety of woodworking and wood cutting jigsaw applications
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts
- Deeper gullets with increased free space remove more material for faster cutting
| Teeth Per Inch | 6 |
| Blade Type | T-Shank |
| Length | 4 in |
| Cut Style | Fast Cutting |
| Blade Material | Carbon Steel |
| Weight | 0.088 LB |
| EAN or UPC | 28874437500 |

