- Jig Saw Blades
- Cobalt Steel Blade Material
- 6 Teeth per Inch
- 4 in Overall Length
- T-Shank
description
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts. Deeper gullets with increased free space remove more material for faster cutting. Cobalt steel (Bi-Metal) maximizes blade life and durability. T-shank design fits all Bosch and DEWALT jig saws. Used in a variety of woodworking and wood cutting jigsaw applications. DEWALT 5 pack of blades.
features
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts
- Deeper gullets with increased free space remove more material for faster cutting
- Cobalt steel (Bi-Metal) maximizes blade life and durability
- T-shank design fits all Bosch and DEWALT jig saws
| Length | 4 in |
| Blade Type | T-Shank |
| Blade Material | Cobalt Steel |
| Cut Style | Clean Cutting |
| Teeth Per Inch | 6 |
| Weight | 0.088 LB |
| EAN or UPC | 28877315980 |

