- Jig Saw Blades
- Carbon Steel Blade Material
- 6 Teeth per Inch
- 4 in Overall Length
- T-Shank
description
- The DEWALT 4-in 6 TPI T-shank clean cut wood cutting jig saw blade maximizes speed while simultaneously delivering clean cuts and minimizing debris. Its exclusive features, including precision ground teeth that stay sharp, make this blade ideal for fine woodworking. Because the T-shank design fits all Bosch and DEWALT® jig saws, you never have to worry about losing time due to compatibility issues. With deeper gullets and increased free space, the blade removes more material at a faster rate, increasing your productivity even when you can't afford to sacrifice smoothness.
features
- Ideal for use in fine woodworking
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts
- Deeper gullets with increased free space remove more material for faster cutting
- T-shank design fits all Bosch and DEWALT jig saws
| Blade Type | T-Shank |
| Cut Style | Clean Cutting |
| Teeth Per Inch | 6 |
| Length | 4 in |
| Blade Material | Carbon Steel |
| Weight | 0.088 LB |
| EAN or UPC | 28874437531 |

