- Jig Saw Blades
- Cobalt Steel Blade Material
- 8 Teeth per Inch
- 4 in Overall Length
- T-Shank
description
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts
features
- T-shank design fits all Bosch and DEWALT® jig saws
- Deeper gullets with increased free space remove more material for faster cutting
- Cobalt steel (Bi-Metal) maximizes blade life and durability
- Manufactured by DeWalt
| Teeth Per Inch | 8 |
| Blade Material | Cobalt Steel |
| Length | 4 in |
| Blade Type | T-Shank |
| Cut Style | Aluminum/Fiberglass |
| Weight | 0.088 LB |
| EAN or UPC | 28877316000 |

