- Jig Saw Blades
- Carbon Steel Blade Material
- 8 Teeth per Inch
- 4 in Overall Length
- T-Shank
description
- Dewalt aluminum/fiberglass jig saw blade. Used in a variety of woodworking and wood cutting jigsaw applications.
features
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts
- Deeper gullets with increased free space remove more material for faster cutting
- T-shank design fits all Bosch and DEWALT® jig saws
- Used in a variety of woodworking and wood cutting jigsaw applications
| Blade Type | T-Shank |
| Blade Material | Carbon Steel |
| Teeth Per Inch | 8 |
| Cut Style | Aluminum/Fiberglass |
| Length | 4 in |
| Weight | 0.088 LB |
| EAN or UPC | 28874437555 |

