- Jig Saw Blades
- Carbon Steel Blade Material
- 10 Teeth per Inch
- 4 in Overall Length
- T-Shank
description
- 2 pack, 4-in, 10 TPI, T- shank fine cut, smooth finish jig saw blade, reinforced tooth design protects the teeth from damage and Stays sharper longer, side chip path helps to quickly remove debris and clear the channel for cleaner and smoother cuts, T-shank design fits all Bosch and Dewalt jig saws.
features
- Wood blades have precision ground teeth - stay sharper longer and deliver smooth, clean cuts
- Deeper gullets with increased free space remove more material for faster cutting
- T-shank design fits all Bosch and DEWALT jig saws
| Blade Type | T-Shank |
| Cut Style | Fine Cut |
| Length | 4 in |
| Blade Material | Carbon Steel |
| Teeth Per Inch | 10 |
| Weight | 0.04 LB |
| EAN or UPC | 28874637603 |

