- Jig Saw Blades
- Cobalt Steel Blade Material
- 10 Teeth per Inch
- 4 in Overall Length
- T-Shank
description
- The DEWALT® 4" 10 TPI T-Shank Laminate Down Cutting Cobalt Steel Jig Saw Blade maximizes speed while simultaneously delivering clean cuts and minimizing debris. Its exclusive features, including precision ground teeth that stay sharp, make this blade ideal for fine woodworking. Because the T-shank design fits all Bosch and DEWALT® jig saws, you never have to worry about losing time due to compatibility issues. With deeper gullets and increased free space, the blade removes more material at a faster rate, increasing your productivity even when you can't afford to sacrifice smoothness.
features
- T-shank design fits all Bosch and DEWALT jig saws
- Deeper gullets with increased free space remove more material for faster cutting
- Cobalt steel (Bi-Metal) maximizes blade life and durability
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts
| Length | 4 in |
| Blade Material | Cobalt Steel |
| Teeth Per Inch | 10 |
| Blade Type | T-Shank |
| Cut Style | Laminated Down Cutting |
| Weight | 0.088 LB |
| EAN or UPC | 28877316031 |

