- Jig Saw Blades
- Carbon Steel Blade Material
- 10 Teeth per Inch
- 4 in Overall Length
- T-Shank
description
- DEWALT® 4" 10 TPI T-Shank Fast Rough Wood Cutting Cobalt Steel Jig Saw Blades were tested to ensure that they are ideal for use in a wide range of real world woodworking and wood cutting jigsaw applications. With precision ground teeth, these blades stay sharp and deliver smooth, clean cuts every time. You can increase productivity and speed by cutting faster with deeper gullets and increased free space, removing more material. DEWALT® delivers complete confidence with its cobalt steel (Bi-Metal) blades and maximally compatible T-shank, so you know these blades will never let you down.
features
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts
- Deeper gullets with increased free space remove more material for faster cutting
- T-shank design fits all Bosch and DEWALT® jig saws
- Manufactured by DEWALT
| Blade Type | T-Shank |
| Teeth Per Inch | 10 |
| Length | 4 in |
| Cut Style | Laminated Down Cutting |
| Blade Material | Carbon Steel |
| Weight | 0.088 LB |
| EAN or UPC | 28874437623 |

