- Jig Saw Blades
- Carbon Steel Blade Material
- 10 Teeth per Inch
- 4 in Overall Length
- T-Shank
description
- 2 Pack, 4-in, 10 TPI, T-shank Laminate Down Cutting jig saw blade, reinforced tooth design protects the teeth from damage and stays sharper longer, side chip path helps to quickly remove debris and clear the channel for cleaner and smoother cuts, T-shank design fits all Bosch and DEWALT jig saws.
features
- Laminate blades have precision ground teeth - stay sharper longer and deliver smooth, clean cuts
- Deeper gullets with increased free space remove more material for faster cutting
- T-shank design fits all Bosch and DEWALT jig saws
| Cut Style | Laminated Down Cutting |
| Teeth Per Inch | 10 |
| Blade Material | Carbon Steel |
| Blade Type | T-Shank |
| Length | 4 in |
| Weight | 0.04 LB |
| EAN or UPC | 28874637627 |

