- Jig Saw Blades
- Carbon Steel Blade Material
- 10 Teeth per Inch
- 4 in Overall Length
- T-Shank
features
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts
- Deeper gullets with increased free space remove more material for faster cutting
- Fits DeWalt® and other universal shank jig saws
| Blade Type | T-Shank |
| Blade Material | Carbon Steel |
| Length | 4 in |
| Cut Style | Laminated Down Cutting |
| Teeth Per Inch | 10 |
| Weight | 0.014 LB |
| EAN or UPC | 28874537620 |

