- Jig Saw Blades
- Carbon Steel Blade Material
- 12 Teeth per Inch
- 3 in Overall Length
- T-Shank
description
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts. Deeper gullets with increased free space remove more material for faster cutting. T-shank design fits all Bosch and DEWALT® jig saws. Manufactured by DEWALT.5 pack of blades.
features
- Manufactured by DEWALT
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts
- Deeper gullets with increased free space remove more material for faster cutting
- T-shank design fits all Bosch and DEWALT® jig saws
| Cut Style | Trim Coping |
| Length | 3 in |
| Teeth Per Inch | 12 |
| Blade Material | Carbon Steel |
| Blade Type | T-Shank |
| Weight | 0.088 LB |
| EAN or UPC | 28874437654 |

