- Jig Saw Blades
- Carbon Steel Blade Material
- 12 Teeth per Inch
- 3 in Overall Length
- T-Shank
features
- Wood blades have precision ground teeth - stay sharper longer and deliver smooth, clean cuts
- Deeper gullets with increased free space remove more material for faster cutting
- T-shank design fits all Bosch and DEWALT jig saws
| Length | 3 in |
| Cut Style | Trim Coping |
| Teeth Per Inch | 12 |
| Blade Material | Carbon Steel |
| Blade Type | T-Shank |
| Weight | 0.028 LB |
| EAN or UPC | 28874637658 |

