Skip to content Skip to navigation menu
Metal Cutting Blade

DW3770-5

Metal Cutting Blade
Item #101400416
  • Jig Saw Blades
  • Bi-Metal Blade Material
  • 14 Teeth per Inch
  • 3 in Overall Length
  • T-Shank
  • Metal Cutting
  • 5 Pieces
+ Show More + Show Less
Metal Cutting Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Jig Saw Blades
  • Bi-Metal Blade Material
  • 14 Teeth per Inch
  • 3 in Overall Length
  • T-Shank

description

  • Unique curved tooth design minimizes stress points for longer blade life and faster cuts.

features

  • Cobalt steel (Bi-metal) maximizes blade life and durability
  • T-shank design fits all Bosch and DEWALT® jig saws
  • T-shank design fits all Bosch and DEWALT 1/2 jig saws
  • Manufactured by DEWALT
Blade Material Bi-Metal
Teeth Per Inch 14
Blade Type T-Shank
Cut Style Metal Cutting
Length 3 in
Weight 0.088 LB
EAN or UPC 28877316086
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison