- Metal Cutting Jig Saw Blades
- T-Shank Blade Type
- 3" Working Length
features
- Unique curved tooth design minimizes stress points for longer blade life and faster cuts
- Cobalt steel (bi-metal) maximizes blade life and durability
- T-shank design fits all Bosch and DeWalt® jig saws
| Teeth Per Inch (Text) | 14 |
| Blade Material | Cobalt Steel |
| Working Length | 3 in |
| Blade Type | T-Shank |
| Weight | 0.014 LB |
| EAN or UPC | 28877316093 |

