- Jig Saw Blades
- Bi-Metal Blade Material
- 36 Teeth per Inch
- 3 in Overall Length
- T-Shank
features
- Unique curved tooth design minimizes stress points for longer blade life and faster cuts
- Cobalt steel (bi-metal) maximizes blade life and durability
- U-shank fits DeWalt® and other universal shank jig saws
| Length | 3 in |
| Blade Material | Bi-Metal |
| Teeth Per Inch | 36 |
| Blade Type | T-Shank |
| Cut Style | Metal Cutting |
| Weight | 0.014 LB |
| EAN or UPC | 28877316703 |

