- Heavy-Duty 7-1/4" (184mm) High-Torque Framing Saw
features
- Lightweight design minimizes user fatigue
- 50° beveling capacity increases range of applications
- Integrated saw hook to hang tool on rafters/trusses
- Lower guard design improves performance
includes
- Carbide-tipped framing blade
- Grounded plug
- Blade wrench
| Amps | 15 A |
| RPM [Max] | 4600 rpm |
| Family Name | Heavy-Duty 7-1/4" (184mm) High-Torque Framing Saw |
| Blade Dia. | 7 1/4 in |
| Depth of Cut @ 45° | 1 7/8 in |
| Depth of Cut @ 90° | 2 7/16 in |
| Cordless | No |
| Voltage Rating | 115 |
| Tool Wt. | 13 lb |
| Weight | 16.0 LB |
| EAN or UPC | 28875037822 |

