- 8 Pieces
- 6 - 24 Teeth Per Inch
- Wood
- Metal
- Fiberglass Cutting
features
- Contains most popular blades
- Does not contain any ozone-depleting substances
- Reinforced tooth design for faster cutting and longer life
- Cobalt steel (bi-metal) lasts up to five times longer than standard blades
includes
- 4" 6 tpi fast wood cut jig saw blade
- 4" 6 tpi fast clean cut wood jig saw blade
- 4" 10 tpi fine finish wood cut jig saw blade
- 4" 8 tpi aluminum/fiberglass cut jig saw blade
- 4" 10 tpi laminate down cutting jig saw blade
- 3" 12 tpi T-shank trim coping jig saw blade
- 3" 14 tpi thick metal cut jig saw blade
- 3" 24 tpi thin metal cut jig saw blade
- Vinyl pouch
| Length | 3 in 4 in |
| Blade Type | Wood, Metal & Fiberglass Cutting |
| Blade Material | High Carbon Steel |
| Tooth Type | N/A |
| Teeth Per Inch | 6, 8, 10, 12, 14, 18 |
| Weight | 0.07 LB |
| EAN or UPC | 28874037915 |

