- 12" High Tension Hacksaw Frame
features
- Quick and easy blade change for speed and convenience
- Removable hand guard for added protection
- Jab saw capability for cutting in tight spots
- Easy blade storage for convenience
- Soft feel grips for added comfort
- High tension knob for tight fit
- 45° and 90° cutting for everyday cutting and cutting in tight spots
| Length | 12 in |
| Angle [Max] | 90 degrees |
| Weight | 2.31 LB |
| EAN or UPC | 28877373751 |

