- Hack Saw Blades
- 10" Overall Length
- 32 Teeth per Inch
- High Speed Steel
- 10 Pieces
features
- High speed steel teeth for extra durability
- High carbon steel backer for extra flexibility
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Rc 64-66 tooth hardness for increased wear resistance
- Tooth designs (raker and wavy) optimized for application
| Teeth Per Inch | 32 |
| Material | High Speed Steel |
| Manufacturer Name | DeWalt� |
| Length | 10 in |
| No. of Pieces | 10 |
| Weight | 0.487 LB |
| EAN or UPC | 28877373799 |

