- Bandsaw Blades
- 44 7/8" Long
- 10 Teeth per Inch
features
- Matrix II high speed steel edge for heat and wear resistance
- 8% cobalt content for added durability and wear
- Rc 65-67 tooth hardness for increased wear resistance
- Alloy steel backer for fatigue resistance
| Length | 44 7/8 in |
| Teeth Per Inch (Text) | 10 |
| Height | 1/2 in |
| Blade Material | Alloy Steel |
| Thickness | 0.2 in |
| Weight | 0.5 LB |
| EAN or UPC | 28874039810 |

