- Bandsaw Blades
- 44 7/8" Long
- 14 Teeth per Inch
description
- DEWALT 0.020-by-44-7/8-Inch 14 TPI Portable Band Saw Blades maximize the performance of your portable band saw. These blades are constructed with a Matrix II high speed steel edge and an alloy steel backer for heat and wear resistance. With a RC 65-67 tooth hardness and an 8% cobalt content, these blades are manufactured to provide performance on the jobsite. All the blades are 44-7/8-in long and 1/2-in in height.
features
- Matrix II high speed steel edge for heat and wear resistance
- 8% Cobalt content for added durability and wear
- Alloy steel backer for fatigue resistance
- Manufactured by DEWALT
| Height | 1/2 in |
| Blade Material | Alloy Steel |
| Teeth Per Inch (Text) | 14 |
| Thickness | 0.2 in |
| Length | 44 7/8 in |
| Weight | 0.6 LB |
| EAN or UPC | 28874039827 |

