- Bandsaw Blades
- 44 7/8" Long
- 18 Teeth per Inch
description
- The DEWALT® 18 TPI portable band saw blade (3 pack) is built to last, with a number of exclusive technologies designed to give you confidence that the blade will resist wear throughout its lifespan. An 8% cobalt content and RC 65-67 tooth hardness maximize durability. With an alloy steel backer and matrix II high speed steel edge, users never need to worry about heat and fatigue. DEWALT® understands that you can't afford to invest in an inferior product. All DEWALT® products are extensively tested to ensure that they won't let you down on your real world jobsites.
features
- Alloy steel backer for fatigue resistance
- Matrix II high speed steel edge for heat and wear resistance
- 8% Cobalt content for added durability and wear
- Manufactured by DEWALT
| Teeth Per Inch (Text) | 18 |
| Height | 1/2 in |
| Length | 44 7/8 in |
| Blade Material | Alloy Steel |
| Thickness | 0.2 in |
| Weight | 0.55 LB |
| EAN or UPC | 28874039834 |

