- Bandsaw Blades
- 10/14 Teeth per Inch
- 44 7/8" Overall Length
- 0.020" Thickness
- 1/2" Hieght
description
- This portable band saw blade features the matrix II high speed steel edge for heat & wear resistance. This blade has the 8% cobalt content for added durability & wear.
features
- 8% cobalt content for added durability & wear
- RC 65-67 tooth hardness for increased wear resistance
- Alloy steel backer for fatigue resistance
- Matrix II high speed steel edge for heat and wear resistance
| Teeth Per Inch (Text) | 10/14 |
| Blade Material | Bi-Metal |
| Length | 44 7/8 in |
| Height | 1/2 in |
| Thickness | 0.02 in |
| Weight | 0.55 LB |
| EAN or UPC | 28877373089 |

