- Bandsaw Blades
- 14/18 Teeth per Inch
- 44 7/8" Overall Length
- 0.025" Thickness
- 1/2" Hieght
features
- Matrix II high speed steel edge for heat and wear resistance
- 8% cobalt content for added durability and wear
- Rc 65-67 tooth hardness for increased wear resistance
- Alloy steel backer for fatigue resistance
| Height | 1/2 in |
| Thickness | 0.025 in |
| Teeth Per Inch (Text) | 14/18 |
| Blade Material | Bi-Metal |
| Length | 44 7/8 in |
| Weight | 0.6 LB |
| EAN or UPC | 28877373171 |

