- Heavy-Duty 3" X 21" Variable Speed Belt Sander Kit
features
- Three-wheel design delivers lowest center of gravity and longest 3" x 21" platen available
- Innovative dust collection system is 20% more efficient than conventional dust bags
- Dust collection shut-off eliminates dust stream toward users when collector is not in use
- Two-position front handle increases user comfort
- Rubber grips reduce vibration
includes
- Sanding belt
- Heavy-duty kit box
| Type | Belt Sander |
| Family Name | Heavy-Duty 3" X 21" Variable Speed Belt Sander |
| Pad or Belt Size | 3 in x 21 in Belt |
| Voltage Rating | 115 |
| Tool Wt. | 12 lb |
| Tube Reduction B | 1,400 ft/min |
| Amps | 8 A |
| Weight | 18.0 LB |
| EAN or UPC | 28877452036 |

