- Heavy-Duty 3" X 21" Variable Speed Belt Sander Kit with Inversion Stand/Frame
features
- Three-wheel design delivers lowest center of gravity and longest 3" x 21" platen available
- Innovative dust collection system is 20% more efficient than conventional dust bags
- Dust collection shut-off eliminates dust stream toward users when collector is not in use
- Two-position front handle increases user comfort
- Rubber grips reduce vibration
- Provides benchtop sanding station in horizontal or vertical position
includes
- Heavy-duty kit box
- Inversion stand and frame (DW4055)
- Sanding belt
| Tube Reduction B | 1,400 ft/min |
| Pad or Belt Size | 3 in x 21 in Belt |
| Tool Wt. | 12 lb |
| Family Name | Heavy-Duty 3" X 21" Variable Speed Belt Sander Kit with Inversion Stand/Frame |
| Type | Belt Sander |
| Voltage Rating | 115 |
| Amps | 8 A |
| Weight | 27.5 LB |
| EAN or UPC | 28877452616 |

