- 4 in Diameter
- 5/8 in Arbor Size
description
- Crafted from high-performance aluminum oxide grain for durability and optimal material removal, DEWALT Type 27 HP Metal Grinding Wheels grind and shape a variety of metals and non-ferrous materials. High grain concentration for aggressive grinding action and smooth-running wheels.
features
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- 3 full sheets of fiberglass for durability and safety
| Thickness | 0.125 in |
| Width | 4 in |
| Power Source | Non-Energy Using |
| Wheel Dia. | 4 in |
| Length | 4 in |
| Height | 0.5 in |
| Diameter | 4 in |
| Arbor Size | 5/8 in |
| Warranty | 30 Days Limited Warranty |
| Weight | 0.25 LB |
| EAN or UPC | 28874044197 |

